Zoro Homepage

Sheet Stock, Aluminum, 4 in Over. W

  • Mfr # 61P.190X4-24

  • Zoro # G602645842


product price: $23.95
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.19 in
Temper
T6
Typical Hardness
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61P.190X4-24
Zoro #
G602645842
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Thickness (Decimal)
0.19 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Width and Length
4 in x 24 in
Overall Width
4 in
Overall Length
24 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Typical Hardness
95
Hardness Scale
BHN
Typical Yield Strength (PSI)
40,000 psi
Tensile Strength
45,000 psi
Alloy Type - Aluminum
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Standards
ASTM B209
Thickness Tolerance
+/-0.007 in
Typical Tensile Strength (PSI)
45,000 psi
Material Grade
6061
Brinell Hardness
95 BHN
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
System of Measurement
Inch
Shape
Flat
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Flatness Tolerance
+/-0.1 in
Galvanized
Not Galvanized
Tolerance Rating
Standard

Description

Aluminum Flat Bar, Aluminum, 6061, T6, Flat, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 4 in Overall Width, Width Tolerance +0.125 in/0 in, 0.19 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.