Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Stock, Aluminum, 6 in Over. W

  • Mfr # 12659_6_24

  • Zoro # G202646584


product price: $24.59
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.063 in
Temper
T6
Straightness Tolerance
+/-0.05 in/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12659_6_24
Zoro #
G202646584
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Width and Length
6 in x 24 in
Thickness (Decimal)
0.063 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Straightness Tolerance
+/-0.05 in/ft
Typical Hardness
150
Thickness Tolerance
+/-0.002 in
Typical Tensile Strength (PSI)
83,000 psi
Standards
ASTM B209
Alloy Type - Aluminum
7075
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Typical Yield Strength (PSI)
73,000 psi
Tensile Strength
76,000 psi
Hardness Scale
BHN
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shape
Flat
Rockwell Hardness
87
Brinell Hardness
150 BHN
Material Grade
7075
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable

Description

Aluminum Flat Bar, Aluminum, 7075, T6, Flat, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.063 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.