Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Stock, Aluminum, 6 in Over. W

  • Mfr # 17911_6_24

  • Zoro # G602646320


product price: $16.99
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.1 in
Temper
H32
Tensile Strength
32,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17911_6_24
Zoro #
G602646320
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1 in
Width and Length
6 in x 24 in
Thickness (Decimal)
0.1 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Tensile Strength
32,000 psi
Alloy Type - Aluminum
5052
Finish
Unpolished
Typical Yield Strength (PSI)
28,000 psi
Straightness Tolerance
+/-0.05 in/ft
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Hardness Scale
BHN
Standards
ASTM B209
Typical Hardness
60
Typical Tensile Strength (PSI)
33,000 psi
Thickness Tolerance
+/-0.0045 in
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Flat
Material Grade
5052
Brinell Hardness
60 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable

Description

Aluminum Flat Bar, Aluminum, 5052, H32, Flat, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.1 in Thickness, Thickness Tolerance +/-0.0045 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 32,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.