Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Stock, Aluminum, 6 in Over. W

  • Mfr # 20731_6_24

  • Zoro # G302645920


product price: $9.29
/ea

Key Features

Material
Aluminum
Yield Strength
17,000 psi
Thickness
0.04 in
Temper
H14
Width and Length
6 in x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20731_6_24
Zoro #
G302645920
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Width and Length
6 in x 24 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.04 in
Overall Length
24 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
17,000 psi
Temper
H14
Alloy Type - Aluminum
1100
Typical Hardness
32
Finish
Unpolished
Typical Yield Strength (PSI)
17,000 psi
Straightness Tolerance
+/-0.05 in/ft
Thickness Tolerance
+/-0.0025 in
Typical Tensile Strength (PSI)
18,000 psi
Tensile Strength
21,000 psi
Standards
ASTM B209
Hardness Scale
BHN
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Material Grade
1100
Mechanical Finish
Mill
Brinell Hardness
32 BHN
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shape
Flat
Heat Treatable
Not Heat Treatable

Description

Aluminum Flat Bar, Aluminum, 1100, H14, Flat, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.04 in Thickness, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 21,000 psi, 32 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.