Zoro Homepage

Sheet Stock, Aluminum, 6 in Over. W

  • Mfr # 61SH.090X6-12

  • Zoro # G102645441


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.09 in
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61SH.090X6-12
Zoro #
G102645441
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Width and Length
6 in x 12 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.09 in
Overall Length
12 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Thickness Tolerance
+/-0.0035 in
Alloy Type - Aluminum
6061
Standards
ASTM B209
Hardness Scale
BHN
Tensile Strength
45,000 psi
Typical Yield Strength (PSI)
40,000 psi
Typical Tensile Strength (PSI)
45,000 psi
Straightness Tolerance
+/-0.05 in/ft
Typical Hardness
95
Shape
Flat
Mechanical Finish
Mill
System of Measurement
Inch
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
95 HRB
Material Grade
6061
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.1 in

Description

Aluminum Flat Bar, Aluminum, 6061, T6, Flat, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.09 in Thickness, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.