Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Stock, Aluminum, 6 in Over. W

  • Mfr # 7125_6_12

  • Zoro # G202644009


product price: $2.79
/ea
Sold in multiples of 4 for $11.16

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.032 in
Temper
H32
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7125_6_12
Zoro #
G202644009
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Thickness (Decimal)
0.032 in
Length Tolerance
+0.125 in/0 in
Width and Length
6 in x 12 in
Width Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
12 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Yield Strength (PSI)
28,000 psi
Thickness Tolerance
+/-0.002 in
Tensile Strength
32,000 psi
Hardness Scale
BHN
Finish
Unpolished
Alloy Type - Aluminum
5052
Standards
ASTM B209
Typical Tensile Strength (PSI)
33,000 psi
Straightness Tolerance
+/-0.05 in/ft
Typical Hardness
60
Heat Treatable
Not Heat Treatable
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Shape
Flat
Material Grade
5052
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
60 BHN

Description

Aluminum Flat Bar, Aluminum, 5052, H32, Flat, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.032 in Thickness, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 32,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.