Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Stock, Aluminum, 6 in Over. W

  • Mfr # 7125_6_6

  • Zoro # G902643951


product price: $1.49
/ea
Sold in multiples of 7 for $10.43

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.032 in
Temper
H32
Typical Yield Strength (PSI)
28,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7125_6_6
Zoro #
G902643951
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Width and Length
6 in x 6 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.032 in
Overall Width
6 in
Overall Length
6 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Typical Yield Strength (PSI)
28,000 psi
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Tensile Strength
33,000 psi
Alloy Type - Aluminum
5052
Thickness Tolerance
+/-0.002 in
Standards
ASTM B209
Hardness Scale
BHN
Typical Hardness
60
Typical Tensile Strength (PSI)
33,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Material Grade
5052
Mechanical Finish
Mill
Shape
Sheet
Brinell Hardness
60 BHN
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 0.032 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.