Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Stock, Aluminum, 6 in Over. W

  • Mfr # 7129_6_24

  • Zoro # G002643721


product price: $13.99
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.08 in
Temper
H32
Length Tolerance
+0.125 in/0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7129_6_24
Zoro #
G002643721
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.08 in
Width and Length
6 in x 24 in
Width Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
24 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Hardness Scale
BHN
Typical Tensile Strength (PSI)
33,000 psi
Tensile Strength
32,000 psi
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Typical Hardness
60
Alloy Type - Aluminum
5052
Typical Yield Strength (PSI)
28,000 psi
Thickness Tolerance
+/-0.0035 in
Standards
ASTM B209
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
5052
Shape
Flat
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
60 BHN
Heat Treatable
Not Heat Treatable

Description

Aluminum Flat Bar, Aluminum, 5052, H32, Flat, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.08 in Thickness, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 32,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Straightness Tolerance +/-0.05 in/ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.