Zoro Homepage

Sheet Stock, Aluminum, 6 in Over. W

  • Mfr # 03SH.032-24

  • Zoro # G402646445


product price: $8.69
/ea

Key Features

Material
Aluminum
Yield Strength
27,000 psi
Thickness
0.025 in
Temper
H14
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03SH.032-24
Zoro #
G402646445
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Width and Length
6 in x 24 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.025 in
Width Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
27,000 psi
Temper
H14
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Tensile Strength
29,000 psi
Straightness Tolerance
+/-0.05 in/ft
Thickness Tolerance
+/-0.0015 in
Typical Yield Strength (PSI)
21,000 psi
Standards
ASTM B209
Alloy Type - Aluminum
3003
Typical Tensile Strength (PSI)
22,000 psi
Hardness Scale
BHN
Typical Hardness
40
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
3003
Brinell Hardness
55 BHN
Shape
Flat
System of Measurement
Inch
Heat Treatable
Not Heat Treatable
Galvanized
Not Galvanized
Heat Treatment
Tempered
Flatness Tolerance
+/-0.1 in
Tolerance Rating
Standard
Rockwell Hardness
40 HRB

Description

Aluminum Flat Bar, Aluminum, 3003, H14, Flat, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.025 in Thickness, Thickness Tolerance +/-0.0015 in, Fabrication Not Applicable, Heat Treatment Tempered, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 27,000 psi, Tensile Strength 29,000 psi, 55 BHN Brinell Hardness, 40 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.