Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Stock, Aluminum, 6 in Over. W

  • Mfr # 8107_6_24

  • Zoro # G602644272


product price: $40.69
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.19 in
Temper
H32
Thickness Tolerance
+/-0.007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8107_6_24
Zoro #
G602644272
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.19 in
Width and Length
6 in x 24 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
6 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Thickness Tolerance
+/-0.007 in
Straightness Tolerance
+/-0.05 in/ft
Alloy Type - Aluminum
5086
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Tensile Strength
40,000 psi
Finish
Unpolished
Typical Tensile Strength (PSI)
42,000 psi
Standards
ASTM B209
Typical Hardness
78
Typical Yield Strength (PSI)
30,000 psi
Hardness Scale
BHN
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Shape
Flat
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
5086
Heat Treatable
Not Heat Treatable
Brinell Hardness
78 BHN

Description

Aluminum Flat Bar, Aluminum, 5086, H32, Flat, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 6 in Overall Width, Width Tolerance +0.125 in/0 in, 0.19 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 40,000 psi, 78 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.