Zoro Homepage

SheetMetal, Aluminum, 0.016x4x10 In., PK6

  • Mfr # 255

  • Zoro # G1273745


product price: $10.39
/pk 6, $1.73/ea

Key Features

Material
Aluminum
Thickness
0.016 in
Temper
H14
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Hardness
H14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255
Zoro #
G1273745
UPC #
614121102552
Country of Origin
United States

Dimensions

Thickness
0.016 in
Length Tolerance
+/-0.032 in
Length
10"
Width Tolerance
+/-0.005 in
Thickness (Decimal)
0.016 in
Width and Length
4 in x 10 in
Width
4"
Overall Length
10 in
Overall Width
4 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Temper
H14
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Hardness
H14
Thickness Tolerance
+/-0.002 in
Type
General Purpose
Alloy Type
3003
Typical Tensile Strength (PSI)
21,000 psi
Finish
Mill
Alloy Type - Aluminum
3003
Tensile Strength
21,000 psi
Mechanical Finish
Mill
Shape
Flat
Material Grade
3003

Description

Aluminum Flat Bar, Aluminum, 3003, H14, Flat, 10 in Overall Length, Length Tolerance +/-0.032 in, 4 in Overall Width, Width Tolerance +/-0.005 in, 0.016 in Thickness, Thickness Tolerance +/-0.002 in, Mechanical Finish Mill, Tensile Strength 21,000 psi, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.