Shelf Bracket, Black, 125 lb cap.
- Mfr # 913WM4
- Zoro # G223367390
product price:Â
$
1.69
/ea
Sold in multiples of 6 for
$10.14
Key Features
Mounting Position
Reversible
Mounting Hole Diameter
7/32 in
Material
Steel
Overall Depth
7 3/4 in
Weight Capacity
125 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 913WM4
- Zoro #
- G223367390
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Mounting Hole Diameter
- 7/32 in
- Overall Depth
- 7 3/4 in
- Overall Width
- 5 1/2 in
- Overall Height
- 1 7/16 in
Details
- Mounting Position
- Reversible
- Material
- Steel
- Weight Capacity
- 125 lb
- Item
- Shelf Bracket
- Finish
- Powder-Coated
- Application
- Shelves
- Number of Mounting Holes
- 6
- Includes Mounting Hardware
- Mounting Hardware Not Included
- Product Type
- Shelf Bracket
- Color
- Black
- Shell Material
- Steel
- Wire Color
- Black
Description
Shelf Bracket, Material Steel, Color Black, Powder-Coated Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.