Zoro Select

Shelf Bracket, Steel, Black, 7-3/4 in. L


product price: $3.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Steel
  • Load Capacity (Lb.) 150
  • Color Black
  • Length (In.) 7-3/4 in
  • Width (In.) 5 1/2 in
See all product information

Product Information

Dimensions

Size (In.) 7-3/4 in x 5-1/2 in
Length (In.) 7-3/4 in
Width (In.) 5 1/2 in
Height (In.) 1 7/16 in

Details

Material Steel
Load Capacity (Lb.) 150
Color Black
Item Shelf Bracket
Thickness (In.) 15/32 in
Finish Powder Coated
Type Heavy Duty
Number of Holes 6
Hardware Not included

Description

Shelf Bracket, Type Heavy Duty, Material Steel, Load Capacity (Lb.) 150, Color Black, Powder Coated Finish, Size (In.) 7-3/4 in x 5-1/2 in, Length (In.) 7-3/4 in, Width (In.) 5 1/2 in, Height (In.) 1 7/16 in, Hardware Not Included, Number of Holes 6, Thickness (In.) 15/32 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.