Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Bracket, Steel, White, 11-3/4 in. L

  • Mfr # 33TZ34

  • Zoro # G9467245


product price: $4.79
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
150
Color
White
Length (In.)
11-3/4 in
Width (In.)
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33TZ34
Zoro #
G9467245
UPC #
190735466247
Country of Origin
China

Dimensions

Length (In.)
11-3/4 in
Width (In.)
8 in
Height (In.)
1 5/8 in
Thickness (In.)
15/32 in
Size (In.)
11-3/4 x 8 in
Overall Width
8 in
Overall Height
1 5/8 in
Overall Depth
11 3/4 in

Details

Material
Steel
Load Capacity (Lb.)
150
Color
White
Item
Shelf Bracket
Hardware
Not included
Number of Holes
6
Type
Heavy Duty
Finish
Powder-Coated
Product Type
Shelf Bracket
Includes Mounting Hardware
Mounting Hardware Not Included
Weight Capacity
125 lb
Application
Shelves
Number of Mounting Holes
6

Description

Shelf Bracket, Type Heavy Duty, Material Steel, Load Capacity (Lb.) 150, Color White, Powder-Coated Finish, Size (In.) 11-3/4 x 8 in, Length (In.) 11-3/4 in, Width (In.) 8 in, Height (In.) 1 5/8 in, Hardware Not Included, Number of Holes 6, Thickness (In.) 15/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.