Shelf, Chrome, 18x72 In
Mfr # MH1872CSQG
Zoro # G7855933
product price: $81.49
/ea
Free Shipping & Returns
Key Features
Overall Width
72 in
Number of Shelves
1
Fits Brand
Dayton
Product Type
Wire Shelf
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH1872CSQG
Zoro #
G7855933
UPC #
190735499528
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
72 in
Overall Depth
18 in
Shelf Width
72 in
Shelf Depth
18 in
Details
Item
Shelf, Chrome,18x72"
Number of Shelves
1
Fits Brand
Dayton
Product Type
Wire Shelf
Finish
Chrome
Compatible Manufacturer Model Number
2HDE8
Description
Wire Shelf, Chrome Finish, Number of Shelves 1, Overall Depth 18 in, Overall Width 72 in, Shelf Depth 18 in, Shelf Width 72 in, 2HDE8 Compatible Manufacturer Model Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.