Zoro Homepage

Shelf Storage Bin, Plastic, Blue, 4 in H, 11 1/8 in W, 17 7/8 in L

  • Mfr # 30178BLUEBLANK

  • Zoro # G4321479


product price: $8.45
/ea
Sold in multiples of 12 for $101.40

Key Features

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30178BLUEBLANK
Zoro #
G4321479
UPC #
032903017816
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Width
10 in
Inside Length
16 1/2 in
Inside Height
4 in
Overall Width Range
6 to 12 in
Outside Height
4 in
Overall Height Range
Shorter than 6 in
Height
4 in
Overall WxH
11 1/8 in x 4 in
Width
11 1/8 in
Outside Length
17 7/8 in
Outside Width
11 1/8 in
Overall Length Range
12 to 18 in
Length
17 7/8 in
Overall LxW
17 7/8 in x 11 1/8 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.16 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40170
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40170
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The ZORO SELECT - 30178BLUEBLANK Shelf Storage Bin is a stationary storage solution built to accommodate various organizational needs. With an inside height of 4 inches, an inside length of 16.5 inches and an inside width of 10 inches, this bin provides ample space for storing items while maintaining a compact footprint. The overall dimensions are 17 7/8 in L x 11 1/8 in W x 4 in H which makes it suitable for use on shelves or other confined spaces.
Constructed from durable plastic material, the ZORO SELECT - Shelf Storage Bin is designed to withstand up to a load capacity of 20 lbs. It features zero divider slots offering uninterrupted space for larger items. This blue-colored bin includes molded-in label area and label holder that assist with easy identification and sorting of contents.
This shelf storage bin has a volume capacity of .16 cubic feet and can be stacked due to its nesting design, making it efficient for saving space when not in use or during transport. Its hangable attribute enhances versatility as it can be placed on hooks or wall-mounted systems if desired. This item is specifically designed for compatibility with Mfr No:40170.
In conclusion, the ZORO SELECT-30178BLUEBLANK Shelf Storage Bin offers practicality blended with durability; making it a reliable choice for businesses seeking organized storage solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.