Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Blue, 4 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # 30174BLUEBLANK

  • Zoro # G4321521


product price: $11.35
/ea
Sold in multiples of 6 for $68.10

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30174BLUEBLANK
Zoro #
G4321521
UPC #
032903017410
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Length
22 1/8 in
Inside Width
10 in
Inside Height
4 in
Height
4 in
Outside Length
23 5/8 in
Length
23 5/8 in
Outside Width
11 1/8 in
Width
11 1/8 in
Overall WxH
11 1/8 in x 4 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.29 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40170
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40170
Hopper Style
Una Sola Cara
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The ZORO SELECT - 30174BLUEBLANK Shelf Storage Bin is a stationary storage solution designed for robust use. With an overall size of 23 5/8 in L x 11 1/8 in W x 4 in H, it offers ample space with an inside length of 22 1/8 inches, width of 10 inches and height of four inches. This bin has a volume capacity of approximately .29 cubic feet, providing sufficient room to store up to a load capacity of twenty pounds.
Crafted from durable plastic material, this shelf storage bin exhibits reliable longevity and resistance against wear and tear. The blue color adds a touch of aesthetic appeal while maintaining its functional purpose. It does not feature any divider slots but includes molded-in label areas along with a label holder to help you organize your items efficiently.
This nestable item can be stacked securely due to its substantial stacking capacity which also stands at twenty pounds. In addition, the product is hangable adding versatility to how it can be stored or arranged within your workspace. Designed for compatibility with Mfr No:40170, the ZORO SELECT -30174BLUEBLANK Shelf Storage Bin serves as an efficient tool for managing your inventory or supplies effectively.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.