Zoro Homepage

Shelf Storage Bin, Plastic, Blue, 4 in H, 2 3/4 in W, 11 5/8 in L

  • Mfr # 30110BLUEBLANK

  • Zoro # G4321917


product price: $1.45
/ea
Sold in multiples of 24 for $34.80

Key Features

Overall L x W x H
11 5/8 in L x 2 3/4 in W x 4 in H
Load Capacity
7 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30110BLUEBLANK
Zoro #
G4321917
UPC #
032903011012
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 2 3/4 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
2 3/4 in
Overall Height
4 in
Inside Width
1 5/8 in
Inside Height
4 in
Inside Length
10 1/4 in
Overall Length Range
Shorter than 12 in
Length
11 5/8 in
Width
2 3/4 in
Outside Width
2 3/4 in
Overall Height Range
Shorter than 6 in
Outside Height
4 in
Overall LxW
11 5/8 in x 2 3/4 in
Overall Width Range
Narrower than 6 in
Overall WxH
2 3/4 in x 4 in
Outside Length
11 5/8 in
Height
4 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
7 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.03 cu ft
Nestable
Yes
ESD Conductive
No
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
7 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Number of Short Divider Slots
0
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The ZORO SELECT - 30110BLUEBLANK Shelf Storage Bin is a stationary storage solution, designed with precise dimensions to cater to your organizational needs. It has an overall length of 11 5/8 inches, width of 2 3/4 inches and height of 4 inches. The interior measurements are slightly smaller, boasting a length of 10 1/4 inches, width of 1 5/8 inches and height of the same size as its exterior. This configuration allows for adequate space to store items while maintaining compactness for efficient use on shelves or other storage areas.
Constructed from durable plastic material in a vivid blue color, this shelf storage bin is built for longevity. It features a molded-in label area and includes a label holder which aids in content identification and organization. Although it does not have divider slots, it offers ample room to hold up to seven pounds worth of items within its volume capacity of .03 cubic feet.
This item stands out due to its hangable feature that provides flexibility in terms of placement options. Furthermore, it's nestable attribute enables easy stacking when not in use or during transportation thus saving valuable space. However, be aware that this particular model is not ESD conductive hence may not be suitable for storing electrostatic-sensitive devices or components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.