Zoro Homepage

Shelf Storage Bin, Plastic, Blue, 4 in H, 4 1/8 in W, 11 5/8 in L

  • Mfr # 30120BLUEBLANK

  • Zoro # G4172117


product price: $3.15
/ea

Key Features

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
10 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30120BLUEBLANK
Zoro #
G4172117
UPC #
032903037715
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
10 1/4 in
Inside Width
3 in
Inside Height
4 in
Overall WxH
4 1/8 in x 4 in
Outside Height
4 in
Height
4 in
Width
4 1/8 in
Length
11 5/8 in
Outside Width
4 1/8 in
Outside Length
11 5/8 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
10 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.04 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
10 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40120
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil, Water
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The ZORO SELECT - 30120BLUEBLANK Shelf Storage Bin is a robust storage solution designed to fit within your space constraints. With an overall size of 11 5/8 in length, 4 1/8 in width, and a height of 4 inches, it offers ample room for organizing small items while maintaining a compact footprint. Its inside measurements are just as accommodating with an inside length of 10 1/4 inches, an inside width of three inches, and an inside height of four inches.
Constructed from durable plastic material, this shelf storage bin is built to withstand the rigors associated with daily use. It boasts a load capacity of up to ten pounds and can be stacked without compromising its integrity or stability. The blue color adds a touch of vibrancy while aiding in visual categorization if used alongside bins of other colors.
This stationary storage bin comes equipped with molded-in label areas and includes a label holder for easy identification and sorting. Despite having no divider slots internally, it provides enough volume capacity (0.04 cu ft) to store various types of items securely. Notably, this product has been designed for compatibility with Mfr No:40120.
Further enhancing its versatility is the nestable design that allows efficient utilization when not in use along with hangability feature which makes it suitable for wall-mounted storage systems too. However please note that the ESD conductive attribute does not apply to this model.
In summary, the ZORO SELECT - 30120BLUEBLANK Shelf Storage Bin presents itself as a reliable option for those seeking organized storage solutions that offer durability without sacrificing functionality or aesthetic appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.