Zoro Homepage

Shelf Storage Bin, Plastic, Blue, 4 in H, 4 1/8 in W, 17 7/8 in L

  • Mfr # 30128BLUEBLANK

  • Zoro # G4172108


product price: $3.29
/ea
Sold in multiples of 12 for $39.48

Key Features

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30128BLUEBLANK
Zoro #
G4172108
UPC #
032903012811
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
16 1/2 in
Inside Height
4 in
Inside Width
3 in
Height
4 in
Length
17 7/8 in
Overall WxH
4 1/8 in x 4 in
Outside Width
4 1/8 in
Width
4 1/8 in
Outside Length
17 7/8 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.07 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
15 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Use Divider No.
Mfr. No. 40120
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The ZORO SELECT - 30128BLUEBLANK Shelf Storage Bin measures an overall length of 17 7/8 in, width of 4 1/8 in, and height of 4 in. The inside dimensions are equally generous with a length of 16 1/2 in, width of 3 in, and height of 4 in. These measurements make it suitable for storing various items while maintaining a compact footprint on your shelf or workspace.
Constructed from durable plastic material, this storage bin is designed to withstand the rigors associated with regular use within a busy work environment. It has no divider slots providing ample space for larger items or multiple smaller ones. Its blue color adds a touch of vibrancy to any setting while aiding easy identification among other storage solutions.
This shelf storage bin features some useful attributes like its hangable design which allows you to maximize vertical space if needed. Additionally, it includes molded-in label area and label holder that facilitate organized storage and quick content identification - crucial for efficient workflow management.
With its load capacity standing at an adequate weight limit of up to15 lb., this stationary bin can be stacked safely due to its nesting design which helps save valuable floor space when not used. This makes it compatible with Mfr No:40120 enhancing usability across diverse settings.
In conclusion, the ZORO SELECT -30128BLUEBLANK Shelf Storage Bin offers practicality combined with durability making it a sound choice for businesses needing reliable storage options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.