Zoro Homepage

Shelf Storage Bin, Plastic, Blue, 4 in H, 4 1/8 in W, 23 5/8 in L

  • Mfr # 30124BLUEBLANK

  • Zoro # G4321838


product price: $6.15
/ea
Sold in multiples of 12 for $73.80

Key Features

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30124BLUEBLANK
Zoro #
G4321838
UPC #
032903012415
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Width
3 in
Inside Length
22 1/8 in
Inside Height
4 in
Width
4 1/8 in
Outside Length
23 5/8 in
Length
23 5/8 in
Outside Width
4 1/8 in
Outside Height
4 in
Overall WxH
4 1/8 in x 4 in
Height
4 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.11 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40120
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Resistant To
Grease, Oil, Water
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The ZORO SELECT - 30124BLUEBLANK Shelf Storage Bin is a sizable storage solution, designed to maximize your use of space. With an overall length of 23 5/8 inches, width of 4 1/8 inches and height of just 4 inches, this bin offers ample room for storing various items. The inside dimensions are also generous with a length of 22-1/8 inches and width of just over three inches. This compact size makes it suitable for both small and larger spaces.
Crafted from durable plastic material in a striking blue color, the bin is built to withstand everyday wear and tear while maintaining its aesthetic appeal. It has a load capacity of up to twenty pounds which demonstrates its strength and reliability. The bin includes a molded-in label area as well as a label holder that can aid in organization by allowing you to easily identify the contents stored within.
This shelf storage bin comes with additional features such as being nestable when not in use thus saving on space; it's hangable offering more versatile storage options; however, it remains stationary once placed. Its compatibility with Manufacturer Number:40120 further enhances its functionality. Despite having no divider slots or ESD conductivity, this product still provides adequate storage solutions due to its volume capacity at approximately .11 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.