Zoro Homepage

Shelf Storage Bin, Plastic, Blue, 4 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # 30138BLUEBLANK

  • Zoro # G4321725


product price: $4.99
/ea
Sold in multiples of 12 for $59.88

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30138BLUEBLANK
Zoro #
G4321725
UPC #
032903013818
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
5 1/2 in
Inside Length
16 1/2 in
Length
17 7/8 in
Outside Width
6 5/8 in
Overall WxH
6 5/8 in x 4 in
Outside Height
4 in
Outside Length
17 7/8 in
Height
4 in
Width
6 5/8 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.1 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40130
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The ZORO SELECT - 30138BLUEBLANK Shelf Storage Bin is a stationary storage solution with ample space for various items. With an inside width of 5 1/2 inches, length of 16 1/2 inches, and height of 4 inches, it offers plenty of room to store your goods. Its overall dimensions are 17 7/8 in L x 6 5/8 in W x H. The bin's load capacity is up to a substantial weight of about 20 lbs which makes it suitable for storing heavier items too.
Crafted from durable plastic material, this shelf storage bin exhibits robustness and longevity. It comes in an attractive blue color that can seamlessly blend into any workspace aesthetic while adding a touch of vibrancy. This bin also features a molded-in label area and includes a label holder to aid organization, making item identification simpler.
This shelf storage bin has been designed for use with Mfr. No.40130 and boasts several convenient features such as its ability to be hung or stacked due to its stacking capacity being rated at the same as its load capacity – around twenty pounds per unit – giving you flexibility in how you utilize your space effectively. Despite having no divider slots, the volume capacity stands at an adequate measure of approximately .01 cubic feet which provides enough room for efficient storage purposes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.