Zoro Homepage

Shelf Storage Bin, Plastic, Blue, 4 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # 30164BLUEBLANK

  • Zoro # G4321619


product price: $8.29
/ea
Sold in multiples of 6 for $49.74

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30164BLUEBLANK
Zoro #
G4321619
UPC #
032903016413
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Width
5 1/2 in
Inside Height
4 in
Inside Length
22 1/8 in
Outside Height
4 in
Outside Width
6 5/8 in
Height
4 in
Length
23 5/8 in
Width
6 5/8 in
Overall WxH
6 5/8 in x 4 in
Outside Length
23 5/8 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.18 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Use Divider No.
Mfr. No. 40130
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Grease, Oil, Water
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The ZORO SELECT - 30164BLUEBLANK Shelf Storage Bin is a stationary storage solution with comprehensive dimensions to cater for your organizational needs. Its overall measurements of 23 5/8 in length, 6 5/8 in width and a height of 4 inches make it suitable for storing various items. The inside length is an ample 22 1/8 inches, combined with an internal width and height of respectively, 51⁄2 inches and four inches. These specifications provide the user with sufficient space to store items up to a load capacity of twenty pounds.
Constructed from durable plastic material, this shelf storage bin offers long-lasting utility. It comes in a vibrant blue color that can add visual interest while aiding item categorization or coding systems within your storage setup. Despite its robust construction, it maintains versatility through features such as being hangable and nestable which allows multiple units to be stored compactly when not in use.
This shelf storage bin includes practical additions like a molded-in label area and label holder designed for systematic organization. Although devoid of divider slots, it still provides adequate room for different types of items due to its volume capacity of approximately .18 cubic feet. This product is compatible specifically with Mfr.No40130 offering seamless integration into existing setups if required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products