Zoro Homepage

Shelf Storage Bin, Plastic, Blue, 4 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # 30150BLUEBLANK

  • Zoro # G4172080


product price: $4.55
/ea
Sold in multiples of 12 for $54.60

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30150BLUEBLANK
Zoro #
G4172080
UPC #
032903015010
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Length
10 1/4 in
Inside Height
4 in
Inside Width
7 1/8 in
Outside Length
11 5/8 in
Width
8 3/8 in
Length
11 5/8 in
Height
4 in
Overall WxH
8 3/8 in x 4 in
Outside Width
8 3/8 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.07 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40150
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
15 lb
Use Divider No.
Mfr. No. 40150
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated

Description

The ZORO SELECT - 30150BLUEBLANK Shelf Storage Bin is a stationary storage solution designed with specific dimensions to optimize your space. With an inside height of 4 inches, width of 7 1/8 inches, and length of 10 1/4 inches, it provides ample room for various items. Its overall measurements are 11 5/8 in L x 8 3/8 in W x H, making this bin suitable for many shelf sizes. The bin also has a volume capacity of approximately .07 cubic feet.
Crafted from durable plastic material, the blue-colored storage bin is built to withstand a load capacity up to fifteen pounds. It does not have divider slots but offers a nesting feature that allows you to stack multiple bins without any risk of toppling over when they're not in use. This design increases workspace efficiency and aids in keeping your area organized.
This shelf storage bin comes with convenient features such as molded-in label area and label holder which can aid businesses in better inventory management. Although it's primarily designed for stationary use on shelves or workbenches, its hangable attribute makes it versatile enough for different types of storage setups. It's compatible with Manufacturer No:40150 products which could be useful if you already use these systems within your business operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.