Zoro Homepage

Shelf Storage Bin, Plastic, Blue, 4 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # 30158BLUEBLANK

  • Zoro # G4172071


product price: $6.35
/ea
Sold in multiples of 12 for $76.20

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30158BLUEBLANK
Zoro #
G4172071
UPC #
032903015812
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
7 1/8 in
Inside Length
16 1/2 in
Outside Height
4 in
Outside Length
17 7/8 in
Width
8 3/8 in
Height
4 in
Overall WxH
8 3/8 in x 4 in
Outside Width
8 3/8 in
Length
17 7/8 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.12 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40150
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40150
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The ZORO SELECT - 30158BLUEBLANK Shelf Storage Bin is a robust storage solution with specific dimensions designed to accommodate various items. With an overall length of 17 7/8 in, width of 8 3/8 in, and height of 4 in, this bin provides ample space for your storage needs. The inside measurements are also generous with a length of 16 1/2 in, width of about 7 inches and height of up to four inches. This makes it suitable for storing items that fit within these dimensions.
Crafted from durable plastic material, the shelf storage bin features a vibrant blue color that adds visual appeal while making it easier to identify among other bins. It has been built to handle loads up to twenty pounds without compromising its structure or performance. Notably, this item includes molded-in label areas and label holders which can be used for better organization and quick identification of stored items.
This shelf storage bin is stationary but hangable as well—providing versatile options for placement according to your convenience. It's nestable design allows you multiple bins when not in use thus saving on space. It also boasts compatibility with Manufacturer Number (Mfr.) No:40150 enhancing its usability further more.
In terms of volume capacity, the ZORO SELECT - Shelf Storage Bin offers approximately .12 cubic feet which is adequate for holding various smaller objects securely in place. Moreover, despite having no divider slots itself; this unit still maintains functionality by allowing stacking capability up-to twenty pounds ensuring optimal utilization of available space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.