Zoro Homepage

Shelf Storage Bin, Plastic, Blue, 4 in H, 8 3/8 in W, 23 5/8 in L

  • Mfr # 30184BLUEBLANK

  • Zoro # G4321436


product price: $10.29
/ea
Sold in multiples of 6 for $61.74

Key Features

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30184BLUEBLANK
Zoro #
G4321436
UPC #
032903018417
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Length
22 1/8 in
Inside Width
7 1/8 in
Inside Height
4 in
Outside Height
4 in
Outside Width
8 3/8 in
Length
23 5/8 in
Width
8 3/8 in
Outside Length
23 5/8 in
Overall WxH
8 3/8 in x 4 in
Height
4 in
Hopper Height
4 in

Details

Color
Blue
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.2 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40150
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40150
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The ZORO SELECT - 30184BLUEBLANK Shelf Storage Bin is a robust storage solution with significant internal space. With an inside length of 22 1/8 inches, width of 7 1/8 inches, and height of 4 inches, this bin provides ample room for storing various items. The overall dimensions are slightly larger at 23 5/8 in length x 8 3/8 in width x 4 in height, allowing it to fit comfortably on most shelves or workspaces.
Crafted from durable plastic material, the storage bin exhibits resilience against wear and tear. It comes in a striking blue color that adds a touch of vibrancy while making it easier to spot among other items. The bin includes convenient features such as a molded-in label area and label holder for easy identification of contents.
This stationary shelf storage bin can handle loads up to its stacking capacity limit of twenty pounds. It's designed with hangability feature which makes it suitable for use on walls or other vertical surfaces if necessary. Even though it does not include divider slots, the volume capacity stands at a solid figure of .2 cubic feet providing sufficient space for organizing your belongings efficiently.
Finally, this product is compatible with Manufacturer No:40150 specifications and has been built to be nestable when not in use — saving you valuable space when needed. Despite its sturdy construction and large load capacity, please note that this item does not have ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.