Shelf Storage Bin, Plastic, Green, 4 in H, 11 1/8 in W, 11 5/8 in L

  • Mfr # 30170GREENBLANK

  • Zoro # G4321558


product price: $5.29
/ea

Key Features

Overall L x W x H
11 5/8 in L x 11 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30170GREENBLANK
Zoro #
G4321558
UPC #
032903017052
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 11 1/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Width
10 in
Inside Length
10 1/4 in
Inside Height
4 in
Width
11 1/8 in
Height
4 in
Outside Width
11 1/8 in
Overall WxH
11 1/8 in x 4 in
Outside Height
4 in
Outside Length
11 5/8 in
Length
11 5/8 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.11 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40170
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40170
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The ZORO SELECT - 30170GREENBLANK Shelf Storage Bin is a stationary storage solution designed for specific organizational needs. It measures 11 5/8 in length, 11 1/8 in width, and stands at an overall height of 4 inches. The inside dimensions are equally generous with a width of 10 inches, length of 10-1/4 inches, and height of four inches. This ample space provides substantial room to accommodate various items while maintaining an orderly workspace.
This shelf storage bin is made from durable plastic material that can support up to a load capacity of twenty pounds. Its robust construction allows it to be hangable and stackable without compromising its structural integrity. Despite its strength, the bin still maintains a light weight which makes it suitable for many types of shelving units or workspaces.
In addition to these features, the ZORO SELECT - 30170GREENBLANK Shelf Storage Bin includes molded-in label areas and label holders for easy identification and organization. It does not include divider slots but offers nesting capabilities when empty for efficient storage utilization. Colored in green, this bin has been built with compatibility in mind as it's designed for use with Mfr No:40170 products specifically.
With volume capacity standing at around .11 cubic feet per unit, this item presents itself as an adequate option for those seeking reliable storage solutions within their business operations. Please note that the product comes individually packaged and each purchase corresponds to one unit only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.