Shelf Storage Bin, Plastic, Green, 4 in H, 11 1/8 in W, 17 7/8 in L
Mfr # 30178GREENBLANK
Zoro # G4243849
product price: $8.45
/eaSold in multiples of 12 for $101.40
Key Features
Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30178GREENBLANK
Zoro #
G4243849
UPC #
032903017854
Country of Origin
United States
Dimensions
Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Width
10 in
Inside Height
4 in
Inside Length
16 1/2 in
Overall WxH
11 1/8 in x 4 in
Overall Width Range
6 to 12 in
Overall LxW
17 7/8 in x 11 1/8 in
Length
17 7/8 in
Overall Height Range
Shorter than 6 in
Height
4 in
Width
11 1/8 in
Outside Width
11 1/8 in
Overall Length Range
12 to 18 in
Outside Height
4 in
Outside Length
17 7/8 in
Hopper Height
4 in
Description
The ZORO SELECT - 30178GREENBLANK Shelf Storage Bin is a robust and sizeable storage solution, designed for stationary use. With an inside length of 16 1/2 inches, width of 10 inches, and height of 4 inches, it offers ample space for storing various items. The overall dimensions are slightly larger at 17 7/8 in L x 11 1/8 in W x 4 in H to accommodate the bin's thick walls and sturdy construction.
Crafted from durable plastic material, this shelf storage bin can support up to a load capacity of twenty pounds. Its green color adds a touch of vibrancy while aiding easy identification among other bins. Despite its substantial size and strength, the ZORO SELECT -30178GREENBLANK is nestable when not in use or during transportation which enhances space efficiency.
This particular model includes useful features such as a molded-in label area along with a label holder that aids organization by allowing users to categorize contents effectively. It also has provision for hanging if required but does not include any divider slots or ESD conductivity.
Designed specifically for compatibility with Mfr. No.40170 units, this shelf storage bin offers versatility across multiple applications due to its generous volume capacity of approximately .16 cubic feet.
Crafted from durable plastic material, this shelf storage bin can support up to a load capacity of twenty pounds. Its green color adds a touch of vibrancy while aiding easy identification among other bins. Despite its substantial size and strength, the ZORO SELECT -30178GREENBLANK is nestable when not in use or during transportation which enhances space efficiency.
This particular model includes useful features such as a molded-in label area along with a label holder that aids organization by allowing users to categorize contents effectively. It also has provision for hanging if required but does not include any divider slots or ESD conductivity.
Designed specifically for compatibility with Mfr. No.40170 units, this shelf storage bin offers versatility across multiple applications due to its generous volume capacity of approximately .16 cubic feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.