Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Green, 4 in H, 4 1/8 in W, 11 5/8 in L

  • Mfr # 30120GREENBLANK

  • Zoro # G4321865


product price: $2.15
/ea
Sold in multiples of 24 for $51.60

Key Features

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
10 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30120GREENBLANK
Zoro #
G4321865
UPC #
032903012057
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Width
3 in
Inside Height
4 in
Inside Length
10 1/4 in
Length
11 5/8 in
Outside Width
4 1/8 in
Overall WxH
4 1/8 in x 4 in
Height
4 in
Outside Height
4 in
Width
4 1/8 in
Outside Length
11 5/8 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
10 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.04 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
10 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40120
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Number of Short Divider Slots
7
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The ZORO SELECT - 30120GREENBLANK Shelf Storage Bin is a stationary storage solution with dimensions of 11 5/8 in length, 4 1/8 in width, and an overall height of 4 inches. The inner dimensions of the bin are designed to optimize space utilization; with an inside length of 10-1/4 inches, a width of 3 inches, and a height of 4 inches. This allows for ample storage within its volume capacity of approximately .04 cubic feet.
Constructed from robust plastic material, this shelf storage bin exhibits durability that can handle a load capacity up to ten pounds. Its green color adds visual interest while aiding organization efforts. Despite being stationary by design, it's also hangable which offers flexibility in terms of placement options around your workspace or stockroom.
One notable feature includes its molded-in label area along with a label holder which simplifies item identification and retrieval processes. Although it doesn't have divider slots, this bin is nestable for efficient space-saving when not in use or during transport. With stacking capability up to ten pounds, you can maximize vertical space without worrying about overloading the structure.
This specific model (Mfr No:40120) is compatible with the ZORO SELECT -30120GREENBLANK Shelf Storage Bin providing additional organizational opportunities tailored to your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.