Shelf Storage Bin, Plastic, Green, 4 in H, 6 5/8 in W, 11 5/8 in L
Mfr # 30130GREENBLANK
Zoro # G4321759
product price: $3.49
/eaSold in multiples of 12 for $41.88
Key Features
Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30130GREENBLANK
Zoro #
G4321759
UPC #
032903013054
Country of Origin
United States
Dimensions
Overall L x W x H
11 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
5 1/2 in
Inside Length
10 1/4 in
Outside Width
6 5/8 in
Outside Height
4 in
Outside Length
11 5/8 in
Width
6 5/8 in
Height
4 in
Overall WxH
6 5/8 in x 4 in
Length
11 5/8 in
Hopper Height
4 in
Description
The ZORO SELECT - 30130GREENBLANK Shelf Storage Bin, with an inside height of 4 inches and dimensions of 11 5/8 in length x 6 5/8 in width, offers a substantial amount of space for your storage needs. The interior measures at a length of 10 1/4 inches and a width of approximately 5.5 inches, providing ample room to store various items. Its overall volume capacity is estimated at around .07 cubic feet.
Constructed from durable plastic material, this green shelf storage bin is designed to withstand the demands of everyday use. It features no divider slots but includes a molded-in label area and label holder for efficient organization and quick item identification. Despite its stationary design, it has been built to be hangable and nestable enhancing its versatility in terms of placement options.
With an impressive load capacity of up to15 lbs., this shelf storage bin can handle considerable weight without compromising on performance or integrity. It's compatible with Mfr No:40130 making it suitable for businesses that already utilize these systems. Furthermore, the stacking capacity also stands at around15 lbs., demonstrating its strength when used within larger shelving units or stacked configurations.
Constructed from durable plastic material, this green shelf storage bin is designed to withstand the demands of everyday use. It features no divider slots but includes a molded-in label area and label holder for efficient organization and quick item identification. Despite its stationary design, it has been built to be hangable and nestable enhancing its versatility in terms of placement options.
With an impressive load capacity of up to15 lbs., this shelf storage bin can handle considerable weight without compromising on performance or integrity. It's compatible with Mfr No:40130 making it suitable for businesses that already utilize these systems. Furthermore, the stacking capacity also stands at around15 lbs., demonstrating its strength when used within larger shelving units or stacked configurations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.