Shelf Storage Bin, Plastic, Green, 4 in H, 6 5/8 in W, 17 7/8 in L

  • Mfr # 30138GREENBLANK

  • Zoro # G4321716


product price: $4.99
/ea
Sold in multiples of 12 for $59.88

Key Features

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30138GREENBLANK
Zoro #
G4321716
UPC #
032903013856
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 6 5/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Length
16 1/2 in
Inside Height
4 in
Inside Width
5 1/2 in
Overall WxH
6 5/8 in x 4 in
Outside Width
6 5/8 in
Length
17 7/8 in
Outside Height
4 in
Width
6 5/8 in
Height
4 in
Outside Length
17 7/8 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.1 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40130
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The ZORO SELECT - 30138GREENBLANK Shelf Storage Bin is a stationary storage solution with dimensions of 17 7/8 in length, 6 5/8 in width, and an overall height of 4 inches. The inside measurements are also generous with a width of 5 1/2 in, height of 4 in, and length of about16-1/2 inches. This provides ample space for storing items up to the load capacity limit of approximately20 lb. Its sizeable design makes it suitable for various types of goods or materials that need to be organized within its volume capacity of0.1 cubic feet.
This shelf storage bin is crafted from durable plastic material that can withstand substantial weight without compromising its structure. It features a vibrant green color which adds visual appeal while aiding quick identification among other bins if used together. The bin does not include divider slots but comes with molded-in label areas and a label holder to facilitate easy categorization or labeling.
The ZORO SELECT - 30138GREENBLANK Shelf Storage Bin has been designed for compatibility specifically with Mfr. No.40130 units but can be utilized effectively as standalone storage too due to its hangable attribute. Moreover, this bin exhibits nestability enabling efficient stacking when not in use or during transportation thus optimizing space utility further.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.