Shelf Storage Bin, Plastic, Green, 4 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # 30150GREENBLANK

  • Zoro # G4321670


product price: $5.49
/ea

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30150GREENBLANK
Zoro #
G4321670
UPC #
032903015058
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
10 1/4 in
Inside Width
7 1/8 in
Height
4 in
Width
8 3/8 in
Outside Length
11 5/8 in
Overall WxH
8 3/8 in x 4 in
Outside Height
4 in
Outside Width
8 3/8 in
Length
11 5/8 in
Hopper Height
4 in

Details

Color
Green
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.07 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40150
Includes
Molded-In Label Area, Label Holder
Hangable
Not Hangable
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
15 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40150
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Hopper Style
Single-Sided
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

The ZORO SELECT - 30150GREENBLANK Shelf Storage Bin is a practical storage solution with precise dimensions designed for efficient use of space. With an overall length, width, and height of 11 5/8 in L x 8 3/8 in W x 4 in H respectively, the bin fits comfortably on shelves or workspaces. The inside measurements are also generous at an inside length of 10 1/4 inches, a width of approximately7-1/8 inches, and a height of four inches. This provides ample room to store items up to its load capacity of15 lbs.
Constructed from durable plastic material, this stationary shelf storage bin offers reliable support for your stored items while maintaining its shape under the weight. It comes in a vibrant green color that can help with visual organization or simply add some brightness to your workspace. Despite its sturdy construction, it's lightweight enough to be hangable if required.
This shelf storage bin does not include divider slots but compensates with features like molded-in label area and label holder which assist in easy identification and sorting of contents. Its design allows it to be nestable when empty for compact storage and has been built keeping stacking capabilities into consideration as well – it can handle up to15 lbs when stacked.
The ZORO SELECT - Shelf Storage Bin is compatible specifically with Mfr.No40150 products making it suitable for businesses looking for uniformity across their storage solutions. With a volume capacity of0 .07 cu ft., this product balances size efficiency with adequate internal space efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.