Zoro Homepage

Shelf Storage Bin, Plastic, Red, 4 in H, 11 1/8 in W, 17 7/8 in L

  • Mfr # 30178REDBLANK

  • Zoro # G4321460


product price: $8.45
/ea
Sold in multiples of 12 for $101.40

Key Features

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30178REDBLANK
Zoro #
G4321460
UPC #
032903017823
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
10 in
Inside Length
16 1/2 in
Width
11 1/8 in
Overall LxW
17 7/8 in x 11 1/8 in
Overall Height Range
Shorter than 6 in
Outside Width
11 1/8 in
Overall Length Range
12 to 18 in
Overall Width Range
6 to 12 in
Height
4 in
Overall WxH
11 1/8 in x 4 in
Length
17 7/8 in
Outside Height
4 in
Outside Length
17 7/8 in
Hopper Height
4 in

Description

The ZORO SELECT - 30178REDBLANK Shelf Storage Bin is a robust storage solution with overall dimensions of 17 7/8 in length, 11 1/8 in width, and a height of 4 inches. It offers an inside length of 16.5 inches and an inside width of 10 inches, providing ample space for your storage needs. With its substantial load capacity of up to 20 lbs, it's designed to accommodate various items while maintaining its shape.
Crafted from durable plastic material, this red shelf storage bin is built for longevity. Its design includes a molded-in label area and label holder, allowing for efficient organization and easy identification of contents. Despite being stationary in nature which contributes to stability when placed on shelves or surfaces, the bin also features hangable properties that add versatility to where it can be stored.
While the ZORO SELECT -30178REDBLANK Shelf Storage Bin does not include divider slots nor has ESD conductive features; it compensates with other beneficial attributes such as nesting capability which allows for convenient stacking without compromising on stability due to its maximum stacking capacity being equal to its load capacity at twenty pounds. This product is suitable for use with Manufacturer No.40170 enhancing compatibility options within your workspace setup.
In conclusion, this item boasts a volume capacity of approximately .16 cubic feet making it adequate for storing diverse small business essentials while taking up minimal space – whether nested or hung – contributing significantly towards organized work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.