Zoro Homepage

Shelf Storage Bin, Plastic, Red, 4 in H, 11 1/8 in W, 23 5/8 in L

  • Mfr # 30174REDBLANK

  • Zoro # G4321506


product price: $11.35
/ea
Sold in multiples of 6 for $68.10

Key Features

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30174REDBLANK
Zoro #
G4321506
UPC #
032903017427
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 11 1/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Length
22 1/8 in
Inside Width
10 in
Width
11 1/8 in
Outside Length
23 5/8 in
Overall WxH
11 1/8 in x 4 in
Length
23 5/8 in
Outside Width
11 1/8 in
Outside Height
4 in
Height
4 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.29 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40170
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40170
Hopper Style
Una Sola Cara
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The ZORO SELECT - 30174REDBLANK Shelf Storage Bin is a robust plastic storage solution with substantial dimensions. The overall length, width, and height of the bin are 23 5/8 inches, 11 1/8 inches, and 4 inches respectively. Inside measurements include a length of 22 1/8 inches, width of 10 inches and height of four inches. These dimensions offer ample space for storing various items while being compact enough to fit on most shelves.
This shelf storage bin is made from durable plastic material designed to withstand regular use without compromising its functionality or appearance. It comes in an attractive red color which can aid in visual organization within your storage system. A notable feature includes the molded-in label area and label holder that facilitate easy identification of stored contents.
With a load capacity of up to twenty pounds, this stationary shelf storage bin is capable of holding a variety of items securely. It's also nestable for efficient space utilization when not in use and hangable for added versatility in organizing options. This particular model (Mfr.No:40170) has no divider slots but compensates with its generous volume capacity of approximately .29 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products