Zoro Homepage

Shelf Storage Bin, Plastic, Red, 4 in H, 2 3/4 in W, 11 5/8 in L

  • Mfr # 30110REDBLANK

  • Zoro # G4321899


product price: $1.45
/ea
Sold in multiples of 24 for $34.80

Key Features

Overall L x W x H
11 5/8 in L x 2 3/4 in W x 4 in H
Load Capacity
7 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30110REDBLANK
Zoro #
G4321899
UPC #
032903011029
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 2 3/4 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
2 3/4 in
Overall Height
4 in
Inside Height
4 in
Inside Width
1 5/8 in
Inside Length
10 1/4 in
Overall Length Range
Shorter than 12 in
Overall Height Range
Shorter than 6 in
Outside Height
4 in
Outside Width
2 3/4 in
Width
2 3/4 in
Outside Length
11 5/8 in
Overall LxW
11 5/8 in x 2 3/4 in
Overall WxH
2 3/4 in x 4 in
Overall Width Range
Narrower than 6 in
Height
4 in
Length
11 5/8 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
7 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.03 cu ft
Nestable
Yes
ESD Conductive
No
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
7 lb
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Resistant To
Grease, Oil, Water
Number of Long Divider Slots
0
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The ZORO SELECT - 30110REDBLANK Shelf Storage Bin is a robust storage solution designed to organize your workspace efficiently. With an overall length of 11 5/8 in, width of 2 3/4 in, and height of 4 in, it provides ample internal space measuring at an inside length of 10 1/4 in, width of 1 5/8 in, and height of four inches. This compact size makes the bin suitable for storing smaller items while maintaining a clean work environment.
Crafted from durable plastic material, this red shelf storage bin boasts longevity and resistance to daily wear and tear. It features a molded-in label area along with a label holder for straightforward identification and sorting purposes. The bin has no divider slots providing uninterrupted space for your items. Despite its lightweight structure with only seven pounds load capacity, the bin can stack up to fifty-four pounds making it adequate for stationary use.
The ZORO SELECT - Shelf Storage Bin comes ready-to-use without requiring any assembly process or additional components. Its hangable design allows you to maximize vertical space if needed while its nestable feature ensures easy storage when not in use. With an overall volume capacity of approximately .03 cubic feet, this item serves as a practical solution for small businesses looking to optimize their inventory management or streamline their workspace organization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.