Zoro Homepage

Shelf Storage Bin, Plastic, Red, 4 in H, 4 1/8 in W, 11 5/8 in L

  • Mfr # 30120REDBLANK

  • Zoro # G4148868


product price: $2.15
/ea
Sold in multiples of 24 for $51.60

Key Features

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
10 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30120REDBLANK
Zoro #
G4148868
UPC #
032903039740
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
3 in
Inside Length
10 1/4 in
Width
4 1/8 in
Outside Width
4 1/8 in
Height
4 in
Outside Length
11 5/8 in
Length
11 5/8 in
Overall WxH
4 1/8 in x 4 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
10 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.04 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
10 lb
Use Divider No.
Mfr. No. 40120
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The ZORO SELECT - 30120REDBLANK Shelf Storage Bin is designed with dimensions that cater to a variety of storage needs. With an inside length of 10 1/4 in, width of 3 in, and height of 4 in, the bin provides ample space for storing items. The overall dimensions are slightly larger at 11 5/8 in L x 4 1/8 in W x H, indicating a robust structure capable of fitting comfortably on most shelves. Its load capacity is rated at a solid ten pounds.
Crafted from durable plastic material, this shelf storage bin offers longevity and resilience against wear and tear. It comes in a striking red color adding visual appeal while aiding easy identification among other bins. This stationary bin can be stacked due to its nesting feature which contributes to efficient use of space without compromising stability as it has a stacking capacity also up to ten pounds.
The ZORO SELECT - Shelf Storage Bin includes features such as molded-in label area and label holder for organized categorization or item recognition. Despite having no divider slots, it compensates by being hangable which adds versatility to its placement options around your workspace or storehouse. This product is compatible specifically with Mfr No:40120 units for seamless integration into existing systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.