Zoro Homepage

Shelf Storage Bin, Plastic, Red, 4 in H, 4 1/8 in W, 17 7/8 in L

  • Mfr # 30128REDBLANK

  • Zoro # G4321786


product price: $3.29
/ea
Sold in multiples of 12 for $39.48

Key Features

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30128REDBLANK
Zoro #
G4321786
UPC #
032903012828
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
3 in
Inside Length
16 1/2 in
Overall WxH
4 1/8 in x 4 in
Outside Height
4 in
Outside Width
4 1/8 in
Length
17 7/8 in
Height
4 in
Outside Length
17 7/8 in
Width
4 1/8 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.07 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
15 lb
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40120
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The ZORO SELECT - 30128REDBLANK Shelf Storage Bin offers ample storage space with an inside length of 16 1/2 inches, width of 3 inches, and height of 4 inches. This stationary bin has a load capacity of up to 15 lbs and is designed for stacking, making it suitable for optimizing your storage space. The overall dimensions are measured at a length of 17 7/8 inches, width of 4 1/8 inches, and a height of four inches.
This shelf storage bin is crafted from durable plastic material in a bold red color that can aid in organization by visually distinguishing items or categories. It includes features like a molded-in label area and label holder to assist with easy identification. Despite its robustness, this bin maintains the ability to nest within others when not in use for efficient utilization of space.
The ZORO SELECT - Shelf Storage Bin is compatible with Manufacturer No.40120 units. With no divider slots and ESD conductivity absent, this item provides straightforward bulk storage solutions without specific compartmentalization or specialized electronic applications involved. Its hangable feature allows it to be used on walls or other vertical surfaces if needed while maintaining its load capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.