Zoro Homepage

Shelf Storage Bin, Plastic, Red, 4 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # 30164REDBLANK

  • Zoro # G4321591


product price: $8.29
/ea
Sold in multiples of 6 for $49.74

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30164REDBLANK
Zoro #
G4321591
UPC #
032903016420
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Width
5 1/2 in
Inside Height
4 in
Inside Length
22 1/8 in
Length
23 5/8 in
Width
6 5/8 in
Outside Width
6 5/8 in
Outside Height
4 in
Outside Length
23 5/8 in
Height
4 in
Overall WxH
6 5/8 in x 4 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.18 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Use Divider No.
Mfr. No. 40130
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The ZORO SELECT - 30164REDBLANK Shelf Storage Bin is a stationary storage solution with a substantial size to meet your organization needs. With an inside width of 5 1/2 inches, height of 4 inches, and length of 22 1/8 inches, it provides ample space for storing items. The overall measurements are just as impressive: the bin measures at an overall length of 23 5/8 inches, width of 6 5/8 inches, and height of four inches. This makes it suitable for various types of storage requirements.
Crafted from durable plastic material in a vibrant red color, this shelf storage bin is designed for longevity and visibility in any setting. It features no divider slots but includes a molded-in label area along with a label holder which can be useful in identifying contents efficiently. Despite its large size, this bin has been built to be hangable and nestable providing flexibility when planning your storage strategy.
This shelf storage bin comes with an impressive load capacity of up to twenty pounds making it adequate for lightweight goods or materials. Its volume capacity stands at about .18 cubic feet giving you sufficient room to store items while maintaining orderliness within your workspace or warehouse environment. It's compatible specifically with Mfr. No.40130 indicating that it can seamlessly fit into existing setups using these models without causing disruption or requiring additional adjustments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.