Zoro Homepage

Shelf Storage Bin, Plastic, Red, 4 in H, 8 3/8 in W, 11 5/8 in L

  • Mfr # 30150REDBLANK

  • Zoro # G4148831


product price: $4.55
/ea
Sold in multiples of 12 for $54.60

Key Features

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30150REDBLANK
Zoro #
G4148831
UPC #
032903015027
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 8 3/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Width
7 1/8 in
Inside Height
4 in
Inside Length
10 1/4 in
Outside Width
8 3/8 in
Outside Length
11 5/8 in
Height
4 in
Width
8 3/8 in
Length
11 5/8 in
Outside Height
4 in
Overall WxH
8 3/8 in x 4 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.07 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40150
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
15 lb
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40150
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Resistant To
Grease, Oil, Water
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

Shelf Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Overall Height 4 in, Overall Length 11 5/8 in, Overall Width 8 3/8 in, Stackable Not Stacking Capable, Weight Capacity 15 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.