Zoro Homepage

Shelf Storage Bin, Plastic, Red, 4 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # 30158REDBLANK

  • Zoro # G4172065


product price: $6.25
/ea
Sold in multiples of 12 for $75.00

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30158REDBLANK
Zoro #
G4172065
UPC #
032903015829
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Length
16 1/2 in
Inside Height
4 in
Inside Width
7 1/8 in
Outside Height
4 in
Width
8 3/8 in
Overall WxH
8 3/8 in x 4 in
Outside Width
8 3/8 in
Height
4 in
Outside Length
17 7/8 in
Length
17 7/8 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.12 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40150
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40150
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
7
Resistant To
Grease, Oil, Water
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified

Description

Shelf Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Overall Height 4 in, Overall Length 17 7/8 in, Overall Width 8 3/8 in, Stackable Not Stacking Capable, Weight Capacity 20 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 7, Number of Long Divider Slots 0, Number of Short Divider Slots 7, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.