Zoro Homepage

Shelf Storage Bin, Plastic, Red, 4 in H, 8 3/8 in W, 23 5/8 in L

  • Mfr # 30184REDBLANK

  • Zoro # G4321418


product price: $10.29
/ea
Sold in multiples of 6 for $61.74

Key Features

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30184REDBLANK
Zoro #
G4321418
UPC #
032903018424
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 8 3/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
8 3/8 in
Overall Height
4 in
Inside Width
7 1/8 in
Inside Height
4 in
Inside Length
22 1/8 in
Outside Length
23 5/8 in
Outside Height
4 in
Overall WxH
8 3/8 in x 4 in
Height
4 in
Outside Width
8 3/8 in
Width
8 3/8 in
Length
23 5/8 in
Hopper Height
4 in

Details

Color
Red
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.2 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40150
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
Use Divider No.
Mfr. No. 40150
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
Resistant To
Grease, Oil, Water
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The ZORO SELECT - 30184REDBLANK Shelf Storage Bin is a substantial storage solution with an overall size of 23 5/8 in length, 8 3/8 in width, and 4 in height. The inside dimensions measure at a generous length of 22-1/8 inches and a width of 7-1/8 inches, providing ample space for various items. This stationary bin is designed to handle a load capacity of up to 20 lbs and has the ability to stack effectively without compromising stability.
Constructed from durable plastic material, this shelf storage bin displays remarkable resilience against everyday wear and tear. Its bright red color can be used as part of organization systems where color coding plays an important role. The bin features no divider slots but includes a molded-in label area along with a label holder for clear identification of contents.
This particular item is compatible with Manufacturer No.40150 products enhancing its utility within your existing setup. With its hangable feature, it offers versatility in mounting options while being nestable aids efficient use when not occupied by goods or materials. Despite having no ESD conductive properties, the ZORO SELECT -30184REDBLANK Shelf Storage Bin proves adequate for general storage needs offering volume capacity of up to .2 cubic feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.