Shelf Storage Bin, Plastic, Yellow, 4 in H, 11 1/8 in W, 11 5/8 in L
Mfr # 30170YELLOBLANK
Zoro # G4172056
product price: $5.29
/eaSold in multiples of 12 for $63.48
Key Features
Overall L x W x H
11 5/8 in L x 11 1/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30170YELLOBLANK
Zoro #
G4172056
UPC #
032903017038
Country of Origin
United States
Dimensions
Overall L x W x H
11 5/8 in L x 11 1/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
11 1/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
10 in
Inside Length
10 1/4 in
Outside Width
11 1/8 in
Length
11 5/8 in
Outside Height
4 in
Overall WxH
11 1/8 in x 4 in
Outside Length
11 5/8 in
Width
11 1/8 in
Height
4 in
Hopper Height
4 in
Description
The ZORO SELECT - 30170YELLOBLANK Shelf Storage Bin is a robust storage solution with dimensions that can accommodate various items. The bin has an inside width of 10 inches, an inside length of 10 1/4 inches, and an inside height of 4 inches. Overall, it measures at a length of 11 5/8 in, a width of 11 1/8 in, and a height of just over four inches. With these measurements, the bin provides ample space for storing goods while maintaining compactness for efficient use of space.
Constructed from durable plastic material, this yellow shelf storage bin is designed to withstand up to a load capacity of twenty pounds. It's built without divider slots providing uninterrupted interior space for your items. Additionally, it includes features such as molded-in label area and label holder which aids in organizing and identifying contents within the bin efficiently.
This stationary shelf storage bin offers compatibility with Mfr. No.40170 making it suitable for businesses looking to streamline their storage solutions effectively. It boasts hangable and nestable attributes allowing you to optimize your workspace whether you prefer stacking or hanging arrangements based on your needs. Despite its sturdy build capable of handling substantial weight loads up to twenty pounds per unit when stacked together or individually mounted on shelves or bins hangers; this item maintains its lightweight nature due to its plastic composition offering easy maneuverability during setups or relocations.
Constructed from durable plastic material, this yellow shelf storage bin is designed to withstand up to a load capacity of twenty pounds. It's built without divider slots providing uninterrupted interior space for your items. Additionally, it includes features such as molded-in label area and label holder which aids in organizing and identifying contents within the bin efficiently.
This stationary shelf storage bin offers compatibility with Mfr. No.40170 making it suitable for businesses looking to streamline their storage solutions effectively. It boasts hangable and nestable attributes allowing you to optimize your workspace whether you prefer stacking or hanging arrangements based on your needs. Despite its sturdy build capable of handling substantial weight loads up to twenty pounds per unit when stacked together or individually mounted on shelves or bins hangers; this item maintains its lightweight nature due to its plastic composition offering easy maneuverability during setups or relocations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.