Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Yellow, 4 in H, 2 3/4 in W, 11 5/8 in L

  • Mfr # 30110YELLOBLANK

  • Zoro # G4321871


product price: $1.45
/ea
Sold in multiples of 24 for $34.80

Key Features

Overall L x W x H
11 5/8 in L x 2 3/4 in W x 4 in H
Load Capacity
7 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30110YELLOBLANK
Zoro #
G4321871
UPC #
032903011036
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 2 3/4 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
2 3/4 in
Overall Height
4 in
Inside Height
4 in
Inside Width
1 5/8 in
Inside Length
10 1/4 in
Width
2 3/4 in
Overall WxH
2 3/4 in x 4 in
Height
4 in
Overall Width Range
Narrower than 6 in
Overall LxW
11 5/8 in x 2 3/4 in
Overall Height Range
Shorter than 6 in
Overall Length Range
Shorter than 12 in
Length
11 5/8 in
Outside Height
4 in
Outside Length
11 5/8 in
Outside Width
2 3/4 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
7 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.03 cu ft
Nestable
Yes
ESD Conductive
No
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
7 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Grease, Oil, Water
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Number of Long Divider Slots
0
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The ZORO SELECT - 30110YELLOBLANK Shelf Storage Bin is a robust storage solution with precise dimensions to meet your organizational needs. The bin measures an overall length, width, and height of 11 5/8 in L x 2 3/4 in W x 4 in H respectively. Inside the bin, you'll find an ample space with a height of 4 inches, a width of 1-5/8 inches and length of about 10-1/4 inches. This gives it a volume capacity of approximately .03 cubic feet. Its calculated design allows for stationary placement while maintaining excellent stability.
Constructed from durable plastic material, this shelf storage bin is built to withstand up to a load capacity of seven pounds without compromising its structure or function. It comes in a noticeable yellow color that stands out easily against different backgrounds which can be beneficial for quick identification among other items. Despite its sturdy construction, the item remains lightweight and hangable if needed.
This particular model includes thoughtful features such as molded-in label area and label holder for better organization and easy content identification at glance. With no divider slots inside it offers uninterrupted storage space suitable for various uses according to your business requirements. Additionally, the nestable design enables efficient use when not occupied by reducing the amount of space it consumes during storage or transportation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.