Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Yellow, 4 in H, 4 1/8 in W, 11 5/8 in L

  • Mfr # 30120YELLOBLANK

  • Zoro # G4321847


product price: $2.15
/ea
Sold in multiples of 24 for $51.60

Key Features

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Load Capacity
10 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
11 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30120YELLOBLANK
Zoro #
G4321847
UPC #
032903012033
Country of Origin
United States

Dimensions

Overall L x W x H
11 5/8 in L x 4 1/8 in W x 4 in H
Overall Length
11 5/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
10 1/4 in
Inside Width
3 in
Inside Height
4 in
Overall WxH
4 1/8 in x 4 in
Length
11 5/8 in
Outside Width
4 1/8 in
Outside Length
11 5/8 in
Width
4 1/8 in
Height
4 in
Outside Height
4 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
10 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.04 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Molded-In Label Area, Label Holder
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
10 lb
Use Divider No.
Mfr. No. 40120
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
Includes Dividers
Dividers Not Included
Metal Detectable
Not Metal Detectable
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The ZORO SELECT - 30120YELLOBLANK Shelf Storage Bin is a stationary storage solution designed to accommodate various items within its dimensions of 11 5/8 in length, 4 1/8 in width, and a height of 4 inches. The inside measurements are slightly smaller with an inside length of 10-1/4 inches, an inside width of 3 inches, and an inside height of the same as the overall at four inches. This bin offers ample space for your storage needs while maintaining a compact design that can comfortably fit on most shelves.
Constructed from durable plastic material, this shelf storage bin showcases resilience against wear and tear. It features a bright yellow color that not only adds aesthetic value but also aids in easy identification among other bins. One key feature it includes is a molded-in label area along with a label holder which assists in organizing your items effectively. Although there are no divider slots available within this model, its load capacity stands at ten pounds making it suitable for lightweight objects.
This item's compatibility extends to Mfr. No.40120 adding to its versatility factor. Furthermore, it boasts both hangable and nestable properties which provide more options for placement or storage when not in use. With an overall volume capacity of .04 cubic feet and stacking capability up to ten pounds without compromising stability or integrity; this shelf storage bin proves itself adequate for various small business settings requiring efficient space utilization.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.