Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Yellow, 4 in H, 4 1/8 in W, 17 7/8 in L

  • Mfr # 30128YELLOBLANK

  • Zoro # G4321768


product price: $3.29
/ea
Sold in multiples of 12 for $39.48

Key Features

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30128YELLOBLANK
Zoro #
G4321768
UPC #
032903012835
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 4 1/8 in W x 4 in H
Overall Length
17 7/8 in
Overall Width
4 1/8 in
Overall Height
4 in
Inside Length
16 1/2 in
Inside Height
4 in
Inside Width
3 in
Outside Width
4 1/8 in
Outside Length
17 7/8 in
Width
4 1/8 in
Height
4 in
Length
17 7/8 in
Outside Height
4 in
Overall WxH
4 1/8 in x 4 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
15 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.07 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40120
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
15 lb
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
No. of Divider Slots Long
0
Use Divider No.
Mfr. No. 40120
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
0
Resistant To
Grease, Oil, Water
Number of Short Divider Slots
7
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The ZORO SELECT - 30128YELLOBLANK Shelf Storage Bin is a stationary storage solution designed to accommodate items within its dimensions of an inside height of 4 inches, an inside length of 16.5 inches, and an inside width of 3 inches. With a stacking capacity of up to 15 lb, it's suitable for organizing small items without the need for divider slots. The overall measurements are slightly larger at 17-7/8 inch in length, a width of 4-1/8 inch and a height of also four inches.
Crafted from durable plastic material, this shelf storage bin is built to last while maintaining lightness for easy handling. Its vibrant yellow color can contribute to visibility in your storage systems. A notable feature includes a molded-in label area along with a label holder which aid in identifying contents efficiently.
This shelf bin is nestable when not in use which helps save space making it adequate for businesses looking into optimizing their storage system. It also offers the option to hang it if desired providing flexibility according to your needs. This item has been specifically designed for use with Mfr No:40120 further expanding its versatility and functionality as part of your organization tools set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.