Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Plastic, Yellow, 4 in H, 6 5/8 in W, 23 5/8 in L

  • Mfr # 30164YELLOBLANK

  • Zoro # G4321576


product price: $8.29
/ea
Sold in multiples of 6 for $49.74

Key Features

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Overall Length
23 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30164YELLOBLANK
Zoro #
G4321576
UPC #
032903016437
Country of Origin
United States

Dimensions

Overall L x W x H
23 5/8 in L x 6 5/8 in W x 4 in H
Overall Length
23 5/8 in
Overall Width
6 5/8 in
Overall Height
4 in
Inside Height
4 in
Inside Width
5 1/2 in
Inside Length
22 1/8 in
Overall WxH
6 5/8 in x 4 in
Width
6 5/8 in
Outside Width
6 5/8 in
Outside Length
23 5/8 in
Height
4 in
Outside Height
4 in
Length
23 5/8 in
Hopper Height
4 in

Details

Color
Yellow
Load Capacity
20 lb
Material
Plastic
Stackable
Not Stacking Capable
Item
Shelf Storage Bin
Volume Capacity
0.18 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 40130
Includes
Molded-In Label Area, Label Holder
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
20 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. 40130
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Short Divider Slots
7
Includes Dividers
Dividers Not Included
Resistant To
Grease, Oil, Water
Number of Long Divider Slots
0
Includes Label Holder
Label Holder Included
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

The ZORO SELECT - 30164YELLOBLANK Shelf Storage Bin is a stationary storage solution designed for efficient organization. With an overall length of 23 5/8 inches, width of 6 5/8 inches, and height of 4 inches, this bin provides ample space for various items. The inside dimensions are also generous with a length of 22 1/8 inches, width of 51⁄2 inches and height of four inches. This sizeable interior makes it suitable for storing multiple items while still maintaining an organized workspace.
Constructed from durable plastic material, the ZORO SELECT - Shelf Storage Bin is built to withstand up to a load capacity of twenty pounds. Its yellow color can contribute to visual management in your workspace by designating specific colors for certain types or categories of items. Despite its sturdy build, it remains lightweight and manageable with a volume capacity at just under two-tenths (0.18) cubic feet.
This shelf storage bin includes a molded-in label area along with a label holder offering convenience when identifying contents quickly without having to open or move the bin around. It's hangable feature allows you to maximize your space by hanging it on compatible models like Mfr No:40130 if floor or shelf space is limited. Furthermore, its nestable quality enables easy stacking up to twenty pounds enhancing storage efficiency even more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.