Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Support Clip, 1-1/4" L, Nylon

  • Mfr # 45-101W

  • Zoro # G4785553


product price: $0.30
/ea
Sold in multiples of 25 for $7.50

Key Features

Material
Nylon
Load Capacity (Lb.)
50
Color
White
Length (In.)
1-1/4 in
Width (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-101W
Zoro #
G4785553
UPC #
715384002105
Country of Origin
United States

Dimensions

Length (In.)
1-1/4 in
Width (In.)
3/4 in
Height (In.)
1 3/64 in
Size (In.)
1/4 in
Extended Length (In.)
1 1/4 in
Overall Width
3/4 in
Overall Depth
1 1/4 in
Overall Height
1 3/64 in
Mounting Hole Diameter
9/32 in

Details

Material
Nylon
Load Capacity (Lb.)
50
Color
White
Item
Shelf Support
Type
Heavy Duty
Finish
Powder-Coated
Number of Holes
0
For Use With
Closets, Doors, Walls
Hand
Non-Handed
Hardware
Not included
Product Type
Shelf Support Clip
Application
Closets, Doors, Walls
Weight Capacity
50 lb
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Shelf Support Clip, Type Heavy Duty, Material Nylon, Load Capacity (Lb.) 50, Color White, Powder Coated Finish, Size (In.) 1/4 In., Length (In.) 1-1/4 In., Width (In.) 3/4 In., Height (In.) 67/64 In., For Use With Closets, Doors, Walls, Hardware Not Included, Extended Length (In.) 1-1/4, Number of Holes 0, Hand Non Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.