Zoro Homepage

Shield / Push Type Retainer Asst, 192 Pc

  • Mfr # 8119

  • Zoro # G3728934


product price: $62.15
/ea

Key Features

System of Measurement
Inch/Metric
Includes
(1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Fascia Bumper Retainers 10mm Hole Size 22mm Head 30mm Stem FORD # N804379S, (10) Black Nylon Fender Push Type Retainer 10mm Hole Size 20mm Flange 18mm Stem HONDA # 91503-SZ5-003, (10) Black Nylon Panel Retainers 3/8 in Hole Size 1 in Head 27/32 in Stem GM # 1619321, (10) Black Nylon Rear Bumper Cover Retainer 9mm Hole Size 18mm Flange 28mm Stem TOYOTA # 52161-16010, (12) Black Nylon Push Type Retainers 8mm Hole Size 20mm Flange 20mm Stem GM # 21030249, (15) Black Nylon Bumper Push Type Retainer 10mm Hole Size 20mm Flange 13mm Stem HONDA # 91503-SZ3-003, (15) Black Nylon Shield Retainers 9/32 in Hole Size 3/4 in Head 1 11/64 in Stem GM # 10185925, (20) Black Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (20) Black Nylon Mud Skirt Blind Rivets 1/4 in Hole Size 11/16 in Flange 9/16 in Stem GM # 14019205, (20) Black Nylon Trim Panel Retainers 5/16 in Hole Size 3/4 in Head 31/32 in Stem GM # 21094146, (20) Black Nylon Trim Panel Retainers 9mm Hole Size 16mm Head 19.5mm Stem FORD # N807721-S, (30) Black Nylon Shield Retainers 1/4 in Hole Size 23/32 in Head 13/16 in Stem GM # 1605396, Covers 6.3mm to 10mm Hole Size
Material
Nylon
Number of Sizes
12
Number of Pieces
192
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8119
Zoro #
G3728934
UPC #
841213024366
Country of Origin
China

Dimensions

Number of Sizes
12
Tube Size
5/32 in
Tube Length
1 ft
Outside Dia.
5/32 in
Wall Thickness
0.014 in
Inside Dia.
0.128 in
Number of different sizes
12

Details

Item
Shield / Push Type Retainer Assortment
System of Measurement
Inch/Metric
Includes
(1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Fascia Bumper Retainers 10mm Hole Size 22mm Head 30mm Stem FORD # N804379S, (10) Black Nylon Fender Push Type Retainer 10mm Hole Size 20mm Flange 18mm Stem HONDA # 91503-SZ5-003, (10) Black Nylon Panel Retainers 3/8 in Hole Size 1 in Head 27/32 in Stem GM # 1619321, (10) Black Nylon Rear Bumper Cover Retainer 9mm Hole Size 18mm Flange 28mm Stem TOYOTA # 52161-16010, (12) Black Nylon Push Type Retainers 8mm Hole Size 20mm Flange 20mm Stem GM # 21030249, (15) Black Nylon Bumper Push Type Retainer 10mm Hole Size 20mm Flange 13mm Stem HONDA # 91503-SZ3-003, (15) Black Nylon Shield Retainers 9/32 in Hole Size 3/4 in Head 1 11/64 in Stem GM # 10185925, (20) Black Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (20) Black Nylon Mud Skirt Blind Rivets 1/4 in Hole Size 11/16 in Flange 9/16 in Stem GM # 14019205, (20) Black Nylon Trim Panel Retainers 5/16 in Hole Size 3/4 in Head 31/32 in Stem GM # 21094146, (20) Black Nylon Trim Panel Retainers 9mm Hole Size 16mm Head 19.5mm Stem FORD # N807721-S, (30) Black Nylon Shield Retainers 1/4 in Hole Size 23/32 in Head 13/16 in Stem GM # 1605396, Covers 6.3mm to 10mm Hole Size
Material
Nylon
Number of Pieces
192
Application
Automotive
Copper Tube Shape
Straight
Soft/Hard
Hard
Standards
ASTM B251
Copper Tube Coating
None
Copper Tube Type
Type K
Tube Material
Copper
Manufacturer Location
Globally Sourced
Made in North America
No
Material Grade/Class
Ungraded

Description

Shield / Push Type Retainer Assortment, Material Nylon, Number of Pieces 192, Number of Sizes 12, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Made in North America No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.