Shop All Rare Earth Magnets
Zoro Select
Shielded Magnet, Neodymium, 1.5 lb. Pull
Mfr # 10E836
Zoro # G4169444
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Neodymium
- Casing Material Brass
- Max. Pull 1.5 lb
- Thickness 0.5 in
Product Information
- Brand Zoro Select
- MFR # 10E836
- Zoro # G4169444
- UPC # 190735376577
- Country of Origin China
- Category Rare Earth Magnets
Dimensions
Diameter | 1/4 in |
Details
Description
Shielded Magnet, Material Neodymium, Casing Material Brass, Max. Pull 1.5 lb, Thickness 0.5 in, Diameter 1/4 in, Stability Temp. 200 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07500CB (LP2S14X07500CB)
- X1 TOOLS Square O-Ring ID:15 mm, CS:2 mm, OD:19 mm 4 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-2-15-19x4)
- GENESIS Gs08-0750Pe10-065 Gas Spring (GSS 1274UZ)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Drawer Insert Cutlery Organizer (CT-1W-52)
- ZORO SELECT Disc Magnet, Samarium Cobalt, 4 lb. Pull (6YA23)
- ZORO SELECT Keying Magnet, 35 Lb, 1.125 In Dia (3DXY1)
- ZORO SELECT Cup Magnet, Neodymium, 160 lb. Pull (10E853)
- ZORO SELECT Disc Magnet, Neodymium, 5.7 lb. Pull (6YA41)
- ZORO SELECT Disc Magnet, Neodymium, 2.9 lb. Pull (2VAE4)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (2VAE3)
- MAG-MATE Disc Magnet, 16 lb., Nickel Plating (NE7518NP35)
- Zoro Select Rare Earth Magnets