Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shielded Repair Coupling, 4.3 psi

  • Mfr # DX5056-64RC

  • Zoro # G9679601


product price: $70.25
/ea

Key Features

Pipe Size - Pipe Fitting
6" x 4"
Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DX5056-64RC
Zoro #
G9679601
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
6" x 4"
Fitting Length
5-3/4"
Inside Dia.
6-5/8" x 4-15/32"
Pipe Fitting Length
5-3/4"
Pipe Size (Fittings)
6" x 4"
Fitting Side A Nominal Pipe Size
6 in
Fitting Side B Outside Diameter
7 1/4 in
Fitting Side B Nominal Pipe Size
4 in
For Nominal Pipe Size
4 in, 6 in
Fitting Side A Inside Diameter
6 5/8 in
Fitting Side A Outside Diameter
7 1/4 in
Overall Length
5 7/8 in
Wall Thickness
5/16 in
Fitting Side B Inside Diameter
4 7/16 in

Details

Specific Fitting Shape
Coupler
Pipe Fitting Material
PVC, Stainless Steel
Basic Pipe Fitting Material
Metal & Plastic
Basic Pipe Fitting Shape
Coupling
Item
Shielded Repair Coupling
Resistant To
Chemicals, Fungus Growth and Normal Sewer Gases, Ultraviolet Rays
Band Material
300 Stainless Steel
Specific Pipe Fitting Shape
Coupler
Fittings Sub-Category
Couplers
Max. Temp.
140 Degrees F
Standards
ASTM C1173
Max. Pressure
4.3 psi
Compliance
CSA B602
Includes Shield
Yes
Color
Black
Shield Material
300 Stainless Steel
Fitting Side B Gender
Female
Application
Non-Potable Water
Clamp Material
300 Stainless Steel
Clamp Type
Interlocked Worm Gear
Maximum Operating Pressure
4.3 psi
Fitting Side A Gender
Female
Includes Clamp
Yes
Number of Clamps included
4
Temp. Range
140 Degrees F

Description

Shielded Transition Coupling, For Nominal Pipe Size 4 in, 6 in, PVC, 6 in, 6 5/8 in, 7 1/4 in, Female, 4 in, 4 7/16 in, 7 1/4 in, Female, 5 7/8 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.